Minka Lighting M7115491PL "Basic" Outdoor Ceiling Mounted Light
| Item: | M7115491PL |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $24.01 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 5-1/2" |
| Width | 7-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Lighting Direction | Down Light |
| Glass Type | Acid Etched |
| Eco-Friendly | Title 24 |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 2 lbs |


