X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M692177 "Signatures" 1 Bulb Wall Sconce

Item: M692177
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 5"
Width 7-3/4"
Extension From Wall 5-3/4"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched White
Energy Star No
View Similar Products