X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M689084 "Laguna Vista" 1 Bulb Wall Sconce

Item: M689084
Finish: Brushed Nickel
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 17-1/4"
Width 6-1/4"
Extension From Wall 8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched White
Shade Material Glass
Weight 4 lbs
Energy Star No