X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M687466PL "Bath Art" 2 Bulb Bathroom Light

Item: M687466PL
Finish: Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 42"
Width 7-3/4"
Extension From Wall 4-1/4"
Number of Bulbs 2
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 25 W
Total Fixture Wattage 50 W
Mounting Options Up/Down Light
Glass Type Etched
Shade Material Glass
Eco-Friendly Energy Efficient
Voltage 120V
Energy Star Yes