Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
4 or more Bulb Bathroom Lighting
> Minka Lighting
>
M682414
Minka Lighting M682414 "Calavera" 4 or more Bulb Bathroom Light
| Item: | M682414 |
| Finish: | Nutmeg |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $308.05
Details and Dimensions
| Height | 5" |
| Width | 51" |
| Extension From Wall | 6-1/4" |
| Number of Bulbs | 4 |
| Bulb Type | Halogen |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Alabaster Dust |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |


