X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M681084 "Agilis" 1 Bulb Wall Sconce

Item: M681084
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $103.50

Price: $72.45 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 20"
Width 7-3/4"
Extension From Wall 7-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Lumina Blanca
Shade Material Glass
Voltage 120V