Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M67311613 "1730 Series" 1 Bulb Wall Sconce

Item: M67311613
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $104.85

Price: $69.93

Details and Dimensions

Height 7"
Width 5-3/4"
Extension From Wall 7-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched Box Pleat
Weight 4 lbs
Energy Star No