Minka Lighting M6690613 "Urban Nouveau" 1 Bulb Wall Sconce
| Item: | M6690613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $125.06
Details and Dimensions
| Height | 12" |
| Width | 8" |
| Extension From Wall | 7-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Eidolon Kyrstal |
| Energy Star | No |


