X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M6684613 "Hayvenhurst" 4 or more Bulb Bathroom Light

Item: M6684613
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $343.50

Price: $206.10 (Pricing is for Polished Nickel)



Details and Dimensions

Height 8"
Width 32-1/2"
Extension From Wall 7-3/4"
Backplate Dimension 8'' x 4-1/8''
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Ribbed Glass Etched Inside
Voltage 120V
Weight 11 lbs
Energy Star No