X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M6683613 "Hayvenhurst" 3 Bulb Bathroom Light

Item: M6683613
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $277.50

Price: $185.09 (Pricing is for Polished Nickel)



Details and Dimensions

Height 8"
Width 23-1/2"
Extension From Wall 7-3/4"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Ribbed Glass Etched Inside
Voltage 120V
Weight 9 lbs
Energy Star No