Minka Lighting M6621613 "Ameswood" 1 Bulb Wall Sconce
| Item: | M6621613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $89.04
Details and Dimensions
| Height | 14-1/4" |
| Width | 4-3/4" |
| Extension From Wall | 5-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched White |
| Energy Star | No |


