Minka Lighting M6611298 "Modern Continental" 1 Bulb Wall Sconce
| Item: | M6611298 |
| Finish: | Kinston Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $53.03 (Pricing is for Kinston Bronze)
Details and Dimensions
| Height | 7-3/4" |
| Width | 4-1/2" |
| Extension From Wall | 5" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Etched White Glass w/Eidolon Krystal Accent |
| Energy Star | No |


