X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M659177 "Felice" 1 Bulb Wall Sconce

Item: M659177
Finish: Chrome
Online Availability: Please call for availability.


Details and Dimensions

Height 6-1/2"
Width 5-1/2"
Extension From Wall 6-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched White
Weight 2 lbs
Energy Star No