X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M6581167 "Galante" 1 Bulb Wall Sconce

Item: M6581167
Finish: Lathan Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $115.50

Price: $77.04



Details and Dimensions

Height 4-1/2"
Width 7-3/4"
Extension From Wall 6"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched White
Energy Star No