Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka Lighting M6580167 "Galante" 1 Bulb Wall Sconce

Item: M6580167
Finish: Lathan Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 20"
Width 7-3/4"
Extension From Wall 5"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched White
Energy Star No