X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M656177 "Tre Venti" 1 Bulb Wall Sconce

Item: M656177
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 5-3/4"
Width 6-3/4"
Extension From Wall 4"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Dusty Iris
ADA Compliant Yes
Weight 2 lbs
Energy Star No
View Similar Products