Minka Lighting M655184 "Inoui" 1 Bulb Wall Sconce

Item: M655184
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $69.03



Details and Dimensions

Height 7"
Width 5-1/2"
Extension From Wall 4-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched White
Energy Star No