X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M6543167 "City Square" 3 Bulb Bathroom Light

Item: M6543167
Finish: Lathan Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $236.85

Price: $165.80 (Pricing is for Lathan Bronze)



Details and Dimensions

Height 7"
Width 20-3/4"
Extension From Wall 5"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Etched Opal
Voltage 120V
Energy Star No