X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M6541167 "City Square" 1 Bulb Wall Sconce

Item: M6541167
Finish: Lathan Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $110.85

Price: $77.60 (Pricing is for Lathan Bronze)



Details and Dimensions

Height 7"
Width 4-3/4"
Extension From Wall 5"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched Opal
Energy Star No
View Similar Products