Minka Lighting M6540167 "City Square" 1 Bulb Wall Sconce
| Item: | M6540167 |
| Finish: | Lathan Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $79.94 (Pricing is for Lathan Bronze)
Details and Dimensions
| Height | 13-1/2" |
| Width | 4-3/4" |
| Extension From Wall | 4-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Etched Opal |
| Energy Star | No |


