Minka Lighting M6501613 "Brookview" 1 Bulb Wall Sconce
| Item: | M6501613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $85.04
Details and Dimensions
| Height | 8-1/4" |
| Width | 5" |
| Extension From Wall | 7" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched White |
| Weight | 3 lbs |
| Energy Star | No |


