Minka Lighting M64611613 "Compositions" 1 Bulb Wall Sconce
| Item: | M64611613 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $85.04
Details and Dimensions
| Height | 6" |
| Width | 5-1/4" |
| Extension From Wall | 5-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Xenon Mini-Can |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 75 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Etched Opal |
| Weight | 3 lbs |
| Energy Star | No |


