X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M6361281 "Harvard Ct." 1 Bulb Wall Sconce

Item: M6361281
Finish: Harvard Ct. Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $90.00

Price: $63.00



Details and Dimensions

Height 10-1/4"
Width 5-1/2"
Extension From Wall 4-1/2"
Number of Bulbs 1
Bulb Type Medium
Lamp Type T10
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Clear & Etched Opal
Shade Material Glass
Weight 2 lbs