Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka Lighting M621277 "Star" Multi Bulb Wall Sconce

Item: M621277
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 13-1/2"
Width 4-1/2"
Extension From Wall 5"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Opal
Shade Material Glass
Voltage 120V