Back to Search Results
Ferguson.com Home
>
Energy Star
>
Bathroom Lighting
> Minka Lighting
>
M542384PL
Minka Lighting M542384PL "Paradox" 3 Bulb Bathroom Light
| Item: | M542384PL |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $139.97
Details and Dimensions
| Height | 7-1/4" |
| Width | 24" |
| Extension From Wall | 8-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Fluorescent |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 39 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Etched Marble |
| Shade Material | Glass |
| Eco-Friendly | Energy Efficient |
| Suitable Installation | Damp |
| Voltage | 120V |
| Energy Star | Yes |


