Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka Lighting M4473298 "Kinston" Up Light Pendant

Item: M4473298
Finish: Aged Kinston Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 26-3/4"
Width 21-3/4"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Mottled Topaz
Shade Material Glass
Weight 20 lbs