Minka Lighting M4462273 "Compositions" Multi Bulb Wall Sconce
| Item: | M4462273 |
| Finish: | Aged Patina Iron w/Travertine Stone |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $105.05 (Pricing is for Aged Patina Iron w/Travertine Stone)
Details and Dimensions
| Height | 18-1/2" |
| Width | 4-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | T10 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Opal |
| Shade Material | Glass |
| Weight | 4-2/3 lbs |


