Minka Lighting M4393573 "Clarté" Multi Bulb Wall Sconce

Item: M4393573
Finish: Patina Iron
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $139.07 (Pricing is for Patina Iron)



Details and Dimensions

Height 21-3/4"
Width 5"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Deep Spumati Lace
Shade Material Glass
ADA Compliant Yes
Weight 5-1/5 lbs