X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M4367281 "Harvard Ct." Entrance / Foyer Pendant

Item: M4367281
Finish: Harvard Ct. Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $568.50

Price: $397.95



Details and Dimensions

Height 27-1/2"
Width 12"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear & Etched Opal
Shade Material Glass
Voltage 120V
Weight 15 lbs