X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M4366281 "Harvard Ct." Mid Sized Chandelier

Item: M4366281
Finish: Harvard Ct. Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $448.50

Price: $299.15



Details and Dimensions

Height 20"
Width 26"
Diameter 26"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Medium
Lamp Type T10
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Clear & Etched Opal
Shade Material Glass
Weight 13 lbs
Voltage 120V