X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M428277 "Federal Restoration" Multi Bulb Wall Sconce

Item: M428277
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $158.85

Price: $111.20 (Pricing is for Chrome)



Details and Dimensions

Height 15"
Width 6-1/4"
Extension From Wall 4"
Number of Bulbs 2
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Frosted
Shade Material Glass
Voltage 120V