X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M4209290 "Abbott Place" Mid Sized Chandelier

Item: M4209290
Finish: Classic Oak Patina
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,349.85

Price: $809.91



Details and Dimensions

Height 33-1/2"
Width 33-3/4"
Diameter 33-3/4"
Length 33-3/4"
Number Of Tiers 1
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Suitable Installation Dry
Voltage 120V