Minka Lighting M41400573 "La Cecilia" Oval Mirror

Item: M41400573
Finish: Patina Iron
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $199.10



Details and Dimensions

Height 30"
Width 20"
Weight 8-7/8 lbs
Energy Star No