Minka Lighting M372177PL "Glass Note" 1 Bulb Wall Sconce
| Item: | M372177PL |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $87.04
Details and Dimensions
| Height | 9-3/4" |
| Width | 4-1/2" |
| Extension From Wall | 6-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Fluorescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 13 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | White Opal |
| Shade Material | Glass |
| Eco-Friendly | Energy Efficient |
| Voltage | 120V |
| Energy Star | Yes |


