Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M34784PL "All Purpose" Multi Bulb Wall Sconce

Item: M34784PL
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 16"
Width 8"
Extension From Wall 4"
Number of Bulbs 2
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched Opal
Shade Material Glass
Eco-Friendly Energy Star
Energy Efficient
Voltage 120V