Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka Lighting M34284 "Fieldale Lodge" 1 Bulb Wall Sconce

Item: M34284
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 10"
Width 6-3/4"
Extension From Wall 4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched Opal
Shade Material Glass
Voltage 120V