Minka Lighting A32353159 "Ambience-Dandelion" Torchiere Lamp
| Item: | A32353159 |
| Finish: | Monte Titano Oro |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,000.40
Details and Dimensions
| Height | 69" |
| Width | 21" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Piastra Butterscotch Swirl |
| Shade Material | Glass |
| Weight | 69 lbs |
| Energy Star | No |


