Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Mini Chandeliers
> Minka Lighting
>
M3134207
Minka Lighting M3134207 "Maria" Mini Chandelier
| Item: | M3134207 |
| Finish: | Distressed Silver |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $284.14
Details and Dimensions
| Height | 25-1/2" |
| Width | 18-1/4" |
| Diameter | 18-1/4" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Crystal | Yes |
| Crystal Type | Crystal |
| Voltage | 120V |


