Minka Lighting M3122301 "Castlewood" Mini Chandelier
| Item: | M3122301 |
| Finish: | Castlewood Walnut |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $139.97
Details and Dimensions
| Height | 18-1/2" |
| Width | 13-3/4" |
| Diameter | 13-3/4" |
| Number Of Tiers | 1 |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Clear Crystal |
| Shade Material | Glass |
| Voltage | 120V |


