Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka Lighting A301160 "Ambience-Wilkins" Torchiere Lamp

Item: A301160
Finish: Aria Bronze w/Tortoise
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 70"
Width 18"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Antique Brown
Shade Material Glass
Weight 24 lbs
Additional Information "Jessica McClintock Home, The Romance Collection"
Energy Star No