Minka Lighting M2728138 6'' Recessed Light Trim Kit
| Item: | M2728138 |
| Finish: | Aspen Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $33.92
Details and Dimensions
| Height | 6-1/4" |
| Width | 8-1/2" |
| Extension From Wall | 1-1/2" |
| Bulb Type | Par 30L/50W, PAR 30/65W or PAR 30/50W |
| Glass Type | Rustic Scavo |
| Energy Star | No |
| Shade Material | Glass |


