Minka Lighting M271863 6'' Recessed Light Trim Kit
| Item: | M271863 |
| Finish: | Nouveau Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $31.92 (Pricing is for Nouveau Bronze)
Details and Dimensions
| Height | 6" |
| Width | 8" |
| Extension From Wall | 1-1/2" |
| Bulb Type | Par 30L/50W, PAR 30/65W or PAR 30/50W |
| Glass Type | Etched Marble |
| Energy Star | No |
| Shade Material | Glass |


