Minka Lighting M2716126 4'' Recessed Light Trim Kit
| Item: | M2716126 |
| Finish: | Belcaro Walnut |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $27.01 (Pricing is for Belcaro Walnut)
Details and Dimensions
| Height | 4-1/2" |
| Width | 5-1/2" |
| Extension From Wall | 5-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | E26 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Features | • For use with Halo Canisters |


