Minka Lighting M270877 6'' Recessed Light Trim Kit
| Item: | M270877 |
| Finish: | Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 6-1/4" |
| Width | 8" |
| Extension From Wall | 1-1/2" |
| Bulb Type | Par 30L/50W, PAR 30/65W or PAR 30/50W |
| Glass Type | Etched Marble |
| Energy Star | No |
| Shade Material | Glass |


