X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M1971138 "Aspen II" 1 Bulb Wall Sconce

Item: M1971138
Finish: Aspen Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $128.85

Price: $90.20



Details and Dimensions

Height 6-1/4"
Width 12-1/2"
Extension From Wall 6-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Rustic Scavo
Shade Material Glass
Voltage 120V