Minka Lighting M1944126 "Belcaro" Multi Bulb Wall Sconce

Item: M1944126
Finish: Belcaro Walnut
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $119.96



Details and Dimensions

Height 15"
Width 15-1/4"
Extension From Wall 8-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Cloth
Shade Material Fabric
Shade Included Yes
Voltage 120V