X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M1761138 "Aspen II" Down Light Pendant

Item: M1761138
Finish: Aspen Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $233.85

Price: $163.70



Details and Dimensions

Height 52-1/2"
Width 13"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Rustic Scavo
Shade Material Glass