Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> Minka Lighting
>
M1734167
Minka Lighting M1734167 "1730 Series" Multi Light Pendant
| Item: | M1734167 |
| Finish: | Lathan Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $199.10 (Pricing is for Lathan Bronze)
Details and Dimensions
| Height | 49-1/2" |
| Width | 32" |
| Length | 5-3/4" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Glass Type | Etched |
| Voltage | 120V |


