X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M1585167 "Galante" Mid Sized Chandelier

Item: M1585167
Finish: Lathan Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $207.00

Price: $138.07



Details and Dimensions

Height 16-1/2"
Width 24-1/4"
Diameter 24-1/4"
Overall Height 62-1/2"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Xenon
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 200 W
Glass Type Etched White
Shade Material Glass
Voltage 120V
Energy Star No
Lamp Type G9