Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> Minka Lighting
>
M1570477
Minka Lighting M1570477 "Salon Grand" Multi Bulb Wall Sconce
| Item: | M1570477 |
| Finish: | Florence Patina |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $119.96
Details and Dimensions
| Height | 15" |
| Width | 11-1/4" |
| Extension From Wall | 6" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 80 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Salon Scavo |
| Shade Material | Glass |
| Voltage | 120V |


